Shop All Exhaust and Supply Fan Accessories
Broan
Speaker Fan/Light Grille, 9 3/4In, White
Mfr # FG800SPKS
Zoro # G4426697
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Sets of Grille Springs
- For Use With D-Can and J-Can Fans or Fan/Lights
- Color White
- Length 10.18
- Application Upgrade your existing bathroom fan with the Broan SENSONIC Speaker/LED Upgrade Cover. Brighten up any space with the bright, efficient LED light. Enjoy crisp, bold sound with the SENSONIC Bluetooth speaker, that you can connect to almost any Bluetooth device to play your favorite, music, podcast, news or audio book. This cover is designed with fewer vent slots, allowing it to stay clean longer. It has a crisp, bright white finish to match today’s popular white ceiling paint. Installation can be completed in 5 minutes or less thanks to a quick-connect plug. No wiring is required. This is the perfect 5-minute project for DIY'ers who want to improve the look of their bathroom.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # FG800SPKS
- Zoro # G4426697
- UPC # 26715262878
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Length | 10.18 |
Height | 2.337 |
Depth | 2.337 |
Width | 9.78 |
Dimensions | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Length | 9 3/4 in |
Details
Item | Speaker Fan/Light Grille |
Includes | (2) Sets of Grille Springs |
For Use With | D-Can and J-Can Fans or Fan/Lights |
Color | White |
Application | Upgrade your existing bathroom fan with the Broan SENSONIC Speaker/LED Upgrade Cover. Brighten up any space with the bright, efficient LED light. Enjoy crisp, bold sound with the SENSONIC Bluetooth speaker, that you can connect to almost any Bluetooth device to play your favorite, music, podcast, news or audio book. This cover is designed with fewer vent slots, allowing it to stay clean longer. It has a crisp, bright white finish to match today’s popular white ceiling paint. Installation can be completed in 5 minutes or less thanks to a quick-connect plug. No wiring is required. This is the perfect 5-minute project for DIY'ers who want to improve the look of their bathroom. |
Features | Upgrade your existing bathroom fan with the Broan SENSONIC Speaker/LED Upgrade Cover. Brighten up any space with the bright, efficient LED light. Enjoy crisp, bold sound with the SENSONIC Bluetooth speaker, that you can connect to almost any Bluetooth device to play your favorite, music, podcast, news or audio book. This cover is designed with fewer vent slots, allowing it to stay clean longer. It has a crisp, bright white finish to match today’s popular white ceiling paint. Installation can be completed in 5 minutes or less thanks to a quick-connect plug. No wiring is required. This is the perfect 5-minute project for DIY'ers who want to improve the look of their bathroom. |
Material | Plastic |
Compatible Manufacturer Model Number | NCF80, VQ50, VQ80, CF670A1151, CF684A1151, 576, 670, 671, 674, 676, 678, 679, 679L, 680, 683, 683C, 683L, 684, 688, 689, 770, 771, 784, E050, E070, ED50L, HD50, HD50L, HD80, HD80L, VCDD005C, VCDD008C, 6CEV005A, 6CEV008A, SP-C50, FF50, FF50E, FF80, N671, N676, N678, N679, N680, N688, 50NT, 684NT, 695, 6950, 696N, 696N0, 763, 763N, 763NC, 80NT, 80NTE, HD50LNT, HD50NT, HD80LNT, HD80NT, Z1, ZL1, ZL2, T050, T080, UVQ50, UVQ80 |
Product Type | LED Grille Upgrade Kit with Speaker |
Description
Speaker Fan/Light Grille, Compatible Grainger Part Number 15J070, 15J071, 39W531, 3PXR1, 4C374, 4C375, 4C376, 4C377, 4C378, 4C772, 4CK06, 5C100, 5E831, 5E832, 5E833, 5E834
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2021-0300-2025)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- BROAN Replacement Motor Assembly (BP28)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- BROAN Grille (FG701)
- BROAN Fan Vertical Discharge (505)
- BROAN DUCT COLLAR 4"" (DC4)
- BROAN Recessed Fan W/Light (744)
- BROAN-NUTONE Motor/Blower Wheel 70Cfm (BP28)
- Broan Exhaust and Supply Fan Accessories