Broan

Same as Model 636 except aluminum. (Discontinued)


This Product is Discontinued
Shop for all Vent Caps

Key Features

  • Cap Height (In.) 4-3/8"
  • Cap Width (In.) 5-1/4"
  • Material Aluminum
  • Finish Natural
  • Fits Duct Size (In.) 3" or 4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # 636AL
  • Zoro # G0942089
  • UPC #
    026715052516
  • Country of Origin Mexico
  • Category Vent Caps

Dimensions

Cap Height (In.) 4-3/8"
Cap Width (In.) 5-1/4"
Fits Duct Size (In.) 3" or 4"
Flange Size (In.) 9-1/4" x 11"
Overall Width 11 in
Overall Height 9 1/4 in
Duct Dimensions H x W 4 in
For Duct Width 4 in
For Nominal Duct Diameter 3 in, 4 in
For Duct Dimensions 4 in Dia. 4 in

Description

Roof Cap, For Nominal Duct Diameter 3 in, 4 in, For Duct Width 4 in, Material Aluminum, Product Type Roof Cap, Material Thickness 23 ga, Finish Natural, Color Silver, Overall Height 9 1/4 in, Shape Cap, Overall Width 11 in, Screen Included Yes, Includes Backdraft Damper, Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products