Shop All Food Service Appliance Parts
Broan
SAHALE UNDER RNGHD 30"" W
Mfr # BKSH130WW
Zoro # G2692773
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Amps 1.4
- Material Steel
- Features Dishwasher Safe Filter, Lighted, Non-Ducted Recirculation Capable
- Length 19.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BKSH130WW
- Zoro # G2692773
- UPC # 26715244157
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 19.875 in. |
Height | 5 in. |
Width | 30 in., 29.875 in. |
Minimum Height Above Cooktop (In.) | 18 |
Description
The slim and refined lines of Sahale bring a refreshing change to today’s kitchens. Brilliant halogen lighting and a deluxe rocker control complements your cooking experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Plate, Foam, 3Comp, Whi, 9" 4PK (DCC9CPWCR)
- BLOOMFIELD Inlet Elbow (2K-Z18254)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- BK INDUSTRIES BKI Motor, Fryer Filter (M0053)
- BROAN Heater Wall 1500 Watt (174)
- BROAN Filter (S97007696)
- BROAN -Nutone 7 In. Steel Round Range Hood Damper (BP87Q)
- BROAN RANGE HOOD 30"" BLK (BKSH130BL)
- BROAN RANGEHOOD NONDUC 30"" WH (413001)
- SILVER KING Assy Cover Skctmdi/Mbdi (61522)
- TRI-STAR INDUSTRIES Safety Valve Assembly (311011)
- Broan Food Service Appliance Parts