Shop All Food Service Appliance Parts
Broan
SAHALE RANGE HOOD 30"" SS
Mfr # BKSH130SS
Zoro # G8619288
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1.4
- Height 5 in
- Width 29-7/8 in
- Standards UL Listed
- Includes Damper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # BKSH130SS
- Zoro # G8619288
- UPC # 26715244140
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Height | 5 in |
Width | 29-7/8 in |
Depth | 19-7/8 in |
Rectangular Duct Height | 3-1/4 in |
Rectangular Duct Width | 10 in |
Duct Diameter | 7 in |
Description
The slim and refined lines of Sahale bring a refreshing change to today’s kitchens. Brilliant halogen lighting and a deluxe rocker control complements your cooking experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- VULCAN HART Tube Screen 17-1/2'' X 17-1/2'' (410738-2)
- FAGOR COMMERCIAL Magnetic Switch (12024477)
- NONNIS Biscotti, Dark Chocolate Almond, 0.85 oz Individually Wrapped, PK25 (23808)
- BROAN Heater Wall 1500 Watt (174)
- BROAN NONVENT RNG HOOD WH 24"" (412401)
- BROAN -Nutone 7 In. Steel Round Range Hood Damper (BP87Q)
- BROAN RANGE HOOD 30"" BLK (BKSH130BL)
- BROAN RANGEHOOD NONDUC 30"" WH (413001)
- BROAN Filter (S97007696)
- STAR SCREW #8X3/8 B THP STL NP (2C-6349)
- Broan Food Service Appliance Parts