Shop All Bathroom Fans
Broan
Roomside 80 CFM Decorative Ventilation Fan Light
Mfr # 744L
Zoro # G0897999
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Height 6.875
- Color White
- Width 8.25
- Application Selectable CFM with speeds of 50 or 80 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 744L
- Zoro # G0897999
- UPC # 26715258048
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Length | 12.75 |
Height | 6.875 |
Width | 8.25 |
Details
Color | White |
Application | Selectable CFM with speeds of 50 or 80 CFM |
Material | Plastic |
Description
Recessed Bathroom Ventilation Light, selectable speed 50 or 80 CFM Bath Fan, White, with trim kit, 2.5 sones
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Forced Air Electric Heater, 5.3kW / 18, 08 (MH530FAET)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222B1067)
- HONEYWELL HOME CHECK VALVE, FITS 1/2", 3/4" AND 1" AM-1 SERIES MIXING VALVE WITH UNIONS (AMCU100)
- BROAN Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V (744LED)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- BROAN Ceiling Ventilator, 84 cfm, 120V AC (HD80L)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- Broan Bathroom Fans