Shop All Flexible Ducts
Broan
Roof Vent Kit, Flexible Duct, 8 ft. L
Mfr # RVK1A
Zoro # G3007471
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4"
- Flexible Duct Length 8 ft.
- Insulation Value R 4.2
- Material Steel
- For Use With Broan Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # RVK1A
- Zoro # G3007471
- UPC # 026715157822
- Country of Origin Mexico
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 4" |
Flexible Duct Length | 8 ft. |
Overall Length | 11 in |
Overall Width | 11 in |
For Nominal Duct Diameter | 3 in, 4 in |
For Duct Dimensions | 4 in Dia. |
Details
Insulation Value | R 4.2 |
Material | Steel |
For Use With | Broan Fans |
Standards | UL 181 Class 1 |
Includes | Duct, Duct Connector, Mounting Screws, Nylon Zip Ties, Reducer |
Item | Roof Vent Kit |
Color | Black |
Finish | Powder Coat |
Application | New Construction, Replacement/DIY Applications |
Product Type | Roof Vent Kit |
Screen Included | Yes |
Material of Cap/Hood | Steel |
Duct Shape | Round |
Type of Cap/Hood | Vent Cap Kits |
Shape | Cap |
Finish/Material | Powder Coat Steel |
Wall Thickness | 1/8" |
Backdraft Damper Included | Yes |
Description
Roof Vent Kit, For Nominal Duct Diameter 3 in, 4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Material Steel, Overall Length 11 in, Product Type Roof Vent Kit, Standards UL 181 Class 1, Finish Powder Coat, Color Black, Shape Cap, Overall Width 11 in, Screen Included Yes, Includes Duct, Duct Connector, Mounting Screws, Nylon Zip Ties, Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 26-7/8" x 29-1/2", 4 Sided (932586)
- MCDONNELL & MILLER Level Control, 1" (63-M)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- FIREPLACE GLASS DOORS Gavin Large Heritage Brass (GV-7002HE)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- BROAN Duct, Transition (412H)
- BROAN Transition Duct (411)
- BROAN Duct, Transition (423)
- KWIKOOL Ceiling Kit (CK-24)
- S & K PRODUCTS Vent Pipe Caps (D-284)
- RUBBER-CAL "PVC Flexduct" General Purpose - 5" ID x 12' (Fully Stretched) - Blue (01-203)
- Broan Heating Ventilation