Shop All Vent Caps
Broan
Roof Cap With Built In Damper, Round Duct, Black
Mfr # 636
Zoro # G3322697
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 4 3/8 in
- Cap Width (In.) 6 1/4 in
- Material Steel
- Finish Powder Coat
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 4 3/8 in |
Cap Width (In.) | 6 1/4 in |
Overall Length | 11 in |
Fits Duct Size (In.) | 3 in, 4 in |
Flange Size (In.) | 9-1/4" x 11" |
Overall Height | 4 3/8 in |
Overall Width | 11 in |
For Duct Dimensions | 4 in Dia. |
For Nominal Duct Diameter | 3 in, 4 in |
Description
Roof Cap, For Nominal Duct Diameter 3 in, 4 in, Material Steel, Overall Length 11 in, Product Type Roof Cap, Material Thickness 25 ga, Finish Powder Coat, Color Black, Overall Height 4 3/8 in, Shape Cap, Overall Width 11 in, Screen Included Yes, Includes Built-In Backdraft Damper, Protective Bird Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- NORDYNE 01-0024 10/370 Round Cap (01-0024)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- BROAN Wall Cap, Aluminum (643)
- BROAN Roof Cap With Built In Damper, 6" Round Duct, Black (634M)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- BROAN Ducts (634)
- BROAN 6" Round Duct Wall Cap, Aluminum (641)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- Broan Vent Caps