Shop All Exhaust and Supply Fan Accessories
Broan
Replcmnt Motor Assmbl, 3 3/4In, Steel
Mfr # BP27
Zoro # G201212544
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 3/4 in
- Remarks Easy Assembly and Installation
- Width (In.) 5 2/5 in
- Depth (In.) 5 7/10 in
- For Use With Broan NuTone Models 50 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BP27
- Zoro # G201212544
- UPC # 026715044887
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Height (In.) | 3 3/4 in |
Width (In.) | 5 2/5 in |
Depth (In.) | 5 7/10 in |
Dimensions | 3 3/4 in x 4 1/2 in x 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Replacement Motor Assembly |
Remarks | Easy Assembly and Installation |
For Use With | Broan NuTone Models 50 CFM |
Material | Steel |
Construction Material | Steel |
Compatible Manufacturer Model Number | 662, 668, 678-A, 678-B, 678-C, 678-D, 678-E, 678-F, 688-A, 688-B, 688-C, 688-D, 688-E, N678-A, N678-B, N678-C, N678-D, N678-E, N688-A, N688-B, N688-C |
Product Type | Replacement Motor Assembly |
Description
Replacement Motor Assembly, Compatible Grainger Part Number 4C378, 4C380, 4C379, Compatible Manufacturer Model Number 662, 668, 678-A, 678-B, 678-C, 678-D, 678-E, 678-F, 688-A, 688-B, 688-C, 688-D, 688-E, N678-A, N678-B, N678-C, N678-D, N678-E, N688-A, N688-B, N688-C, Material Steel, Overall Depth 4 1/2 in, Overall Height 3 3/4 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0017 Wheel For Ss-2 (950-0017)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/2 in L., Silicon Carbide (41-403)
- ALL-FILTERS 22X22X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (22221.10 6PK)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- BROAN Speaker Fan/Light Grille, 9 3/4In, White (FG800SPKS)
- BROAN Recessed Fan W/Light (744)
- BROAN Grille (FG701)
- BROAN DUCT COLLAR 4"" (DC4)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- BROAN Fan Vertical Discharge (505)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- Broan Exhaust and Supply Fan Accessories