Shop All Fan Parts
Broan
Replacement Motor
Mfr # 97009316
Zoro # G1991787
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With 350BR
- Phase 1
- Standards UL Listed
- Fits Brand Broan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 115VAC |
For Use With | 350BR |
Phase | 1 |
Standards | UL Listed |
Fits Brand | Broan |
Type | 1160 rpm,120V, 3.4A |
For Use With Mfr. Model Number | 350BR |
Item | Replacement Motor |
Features | 3 in Long Shaft,1/2 in dia |
Description
Replacement Motor, For Use With Mfr. Model Number 350BR, Fits Brand BROAN, Type 1160 rpm,120V, 3.4A, For Use With 350BR, Features 3 in Long Shaft, 1/2 in dia
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- DANFOSS Valve Actuator, 24V (088H-3110)
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC (3VU35)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- BROAN Replacement Motor, Phase: 1 (99080596)
- BROAN Grille and Lens For Use With Mfr. Model Number 678 (97014094)
- BROAN Grille Knob (97011852)
- BROAN Ceramic Hook (99270107)
- BROAN Damper Flap (97014822)
- BROAN Motor (99080667)
- DAYTON Motor (22YH27)
- Broan Fan Parts