Shop All Fan Parts
Broan
Replacement Grille
Mfr # FGR101
Zoro # G401209214
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bathroom Exhaust Fan
- Width 9 3/4 in
- Material Plastic
- Fan Accessory Material Plastic
- Features Hides Existing Dry Wall Cuts, No Cuts, Wiring or Dry Wall Patching, Retrofits Economy Ventilation Fan Installations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9 3/4 in |
Details
For Use With | Bathroom Exhaust Fan |
Material | Plastic |
Fan Accessory Material | Plastic |
Features | Hides Existing Dry Wall Cuts, No Cuts, Wiring or Dry Wall Patching, Retrofits Economy Ventilation Fan Installations |
For Use With Mfr. Model Number | Fits Broan and NuTone models 695, 696N, 670 688, E050, 671, 689 |
Fan Accessory Color | White |
Item | Replacement Grille, easy installation cover, ventilation bath fan grille |
Type | Bathroom Exhaust Fan Grille/Cover |
Fits Brand | Broan NuTone |
Description
Replacement Grille, easy installation cover, ventilation bath fan grille, For Use With Mfr. Model Number Fits Broan and NuTone models 695, 696N, 670 688, E050, 671, 689, Fits Brand Broan NuTone, Type Bathroom Exhaust Fan Grille/Cover, For Use With Bathroom Exhaust Fan, Features Hides Existing Dry Wall Cuts, No Cuts, Wiring or Dry Wall Patching, Retrofits Economy Ventilation Fan Installations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- DELFIELD Door Gasket, 22-1/2" x 25-1/2" (1702473)
- ILIVING Super Turbo High Velocity 20 in. Floor Fan, 7500CFM, 225-Watt Motor (ILG8F21)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- BROAN Fan Blade with Hair Pin Clip (R531075)
- BROAN Fan Motor (97012051)
- BROAN Blower Wheel CCW (97011423)
- BROAN Replacement Motor (99080180)
- BROAN Grill Mounting Screw 10-18 x 1-1/4 In (99150472)
- BROAN Blower Wheel (99020274)
- DAYTON Bracket, Wall (21187)
- Broan Fan Parts