Shop All Exhaust and Supply Fan Accessories
Broan
Recessed Fan W/Light
Mfr # 744
Zoro # G4630504
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Dia. 4 in
- Includes Hardware
- Height 6.875 in
- Width 12.75 in
- Standards cUL, cULus, HVI Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 744
- Zoro # G4630504
- UPC # 26715163014
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Duct Dia. | 4 in |
Height | 6.875 in |
Width | 12.75 in |
Details
Includes | Hardware |
Standards | cUL, cULus, HVI Certified, UL Listed |
Description
Recessed lights are popular lighting solutions. But Broan took it a step further by incorporating powerful ventilation in the same design. Our recessed fan lights disappear into the ceiling with other recessed lights so they are practical decorating and air removal solutions for any room in the house. They can also be used over bathtubs and showers when connected to a GFCI protected branch circuit (PAR bulb required).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- BLACKMAX Cylinder Recovery Machine, Automatic (TR700)
- HONEYWELL Proport. Pressuretrol, 0-15 psi, 135 ohms (L91A1037)
- BROAN Replcmnt Motor Assmbl, 3 3/4In, Steel (BP27)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- BROAN DUCT COLLAR 4"" (DC4)
- BROAN Fan Vertical Discharge (505)
- BROAN Speaker Fan/Light Grille, 9 3/4In, White (FG800SPKS)
- BROAN Grille (FG701)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- Broan Exhaust and Supply Fan Accessories