Shop All Electric Wall Heaters
This Product is Discontinued
Broan
Recessed Electric Wall-Mount Heater, Recessed or Surface, White (Discontinued)
Mfr # 170
Zoro # G2632822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electric Heater Type Light Commercial/Residential
- Watts 1000/500/750/1000
- BtuH 13,648/10,236
- Heater Voltage 120/208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 170
- Zoro # G2632822
- UPC # 026715004430
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 10-1/4" |
Wall Opening Depth | 3-3/4" |
Grille Height | 9 1/4 in |
Grille Depth | 1/2 in |
Housing Depth | 3 3/4 in |
Grille Width | 12 in |
Housing Width | 10 1/4 in |
Wall Opening Height | 7-3/4" |
Housing Height | 7 3/4 in |
Manufacturers Warranty Length | 1 yr |
Rough-In Height | 7 3/4 in |
Rough-In Depth | 3 3/4 in |
Rough-In Width | 10 1/4 in |
Rough-In Dimensions - H x W x D | 7-3/4 in x 10-1/4 in x 3-3/4 in |
Minimum Mounting Height from Floor | 6 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1000/500/750/1000 Watts, 3413/1707/2560/3413 BtuH, Heater Voltage 120/208/240 V AC, Electric Heater Phase 1, Wall Opening Width 10-1/4 In., Color White, 8.30/4.10, 3.61/4.16 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 7-3/4 In., Mounting Type Recessed, 60 Hz, Grille Material 20 ga Steel, Grille Width 12 in, Grille Depth 1/2 in, Grille Height 9 1/4 in, Housing Width 10 1/4 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.