Shop All Range Hoods
Broan
Range Hoods
Mfr # BUEZ330SS
Zoro # G603658179
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Aluminum
- Includes 3 1/4 in x 10 in Damper/Adapter, Built-in 7 in Round Adapter
- Standards HVI Certified, UL Listed
- Material Stainless Steel
- Number of Light Fixtures 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BUEZ330SS
- Zoro # G603658179
- UPC # 026715259007
- Country of Origin Mexico
- Category Range Hoods
Dimensions
Overall Depth | 17 1/2 in |
Overall Width | 30 in |
Overall Height | 6 in |
Duct Height | 10 in |
Duct Width | 3 1/4 in |
Overall HxWxD | 6 in x 30 in x 17 1/2 in |
HxWxD | 6 in x 30 in |
Description
Range Hood, Airflow Capacity 260 cfm, Duct Collar Connection 7 in, Duct Shape Rectangular, Material Stainless Steel, Maximum Airflow Capacity 260 cfm, Maximum Noise Level 7 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 115V AC, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in, Exhaust Application Grease, Filter Type Aluminum
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Seat - Big Flow* For - Part# Ts000764-20 (TS000764-20)
- BEHRENS Round Tub Galv 11Gal (1B)
- DIXIE Fork, Black, Series T, Dixie , Med, PK960 (DUSSPF5)
- STATE WATER HEATER Spark Igniter Assembly, #100271888 (100271888)
- BROAN White-on-White Range Hood (F403011)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- BROAN Range Hoods (BUEZ330WW)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- BROAN Range Hoods (BUEZ230WW)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- Broan Range Hoods