Shop All Range Hoods
Broan
Range Hoods
Mfr # BUEZ130WW
Zoro # G103658129
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Filter Type Charcoal
- Includes Ductless Filter, Kit
- Standards UL Listed
- Number of Light Fixtures 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BUEZ130WW
- Zoro # G103658129
- UPC # 026715258857
- Country of Origin United States
- Category Range Hoods
Dimensions
Overall Height | 6 in |
Overall Depth | 17 1/2 in |
Overall Width | 30 in |
Overall HxWxD | 6 in x 30 in x 17 1/2 in |
HxWxD | 6 in x 30 in |
Details
Item | Under Cabinet Range Hood |
Color | White |
Filter Type | Charcoal |
Includes | Ductless Filter, Kit |
Standards | UL Listed |
Number of Light Fixtures | 1 |
Material | Steel |
Light Wattage | 240 W |
Number of Speeds | 2 |
Exhaust Application | Grease |
Frequency | 60 Hz |
Maximum Noise Level | 0 sones |
Lighting Technology | Incandescent |
Hood Style | Under Cabinet |
Full Load Current | 2 A |
Nameplate Voltage | 120V AC |
Ventilation Type | Convertible Exhaust/Recirculation |
Description
Non-Ducted Range Hood, Color White, Material Steel, Maximum Noise Level 0 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Ductless Filter, Kit
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing, 10 Length, 3/4-27Un Laminar Outlet (5SP-10)
- SCOTSMAN Water Reservoir and Float (02-3266-01)
- ORGANA TEA Chai, Soft Tea Pods, PK108 PK (310061)
- THICK & EASY Thick & Easy Clear Thickened Apple Juice Honey Consistency 4 oz., PK24 (12687)
- BROAN Range Hood, 30 In (413001)
- BROAN White-on-White Range Hood (F403011)
- BROAN Range Hoods (BUEZ330WW)
- BROAN White-on-White Range Hood (F403611)
- BROAN White-on-White Range Hood (F402411)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- LIPPERT COMPONENTS Lippert 695571 Range Hood 12V Ductless - Black (FHO23SACR-BL)
- Broan Range Hoods