Shop All Range Hoods
Broan
Range Hoods
Mfr # BUEZ124WW
Zoro # G603658155
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Filter Type Charcoal
- Includes Ductless Filter, Kit
- Standards UL Listed
- Number of Light Fixtures 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BUEZ124WW
- Zoro # G603658155
- UPC # 026715258840
- Country of Origin United States
- Category Range Hoods
Dimensions
Overall Height | 6 in |
Overall Width | 24 in |
Overall Depth | 17 1/2 in |
Overall HxWxD | 6 in x 24 in x 17 1/2 in |
HxWxD | 6 in x 24 in |
Details
Item | Under Cabinet Range Hood |
Color | White |
Filter Type | Charcoal |
Includes | Ductless Filter, Kit |
Standards | UL Listed |
Number of Light Fixtures | 1 |
Material | Steel |
Nameplate Voltage | 120V AC |
Number of Speeds | 2 |
Frequency | 60 Hz |
Hood Style | Under Cabinet |
Ventilation Type | Convertible Exhaust/Recirculation |
Lighting Technology | Incandescent |
Light Wattage | 240 W |
Maximum Noise Level | 0 sones |
Exhaust Application | Grease |
Full Load Current | 2 A |
Description
Non-Ducted Range Hood, Color White, Material Steel, Maximum Noise Level 0 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 24 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Ductless Filter, Kit
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Wire Basket (WC-3301)
- VULCAN HART Quartz Element 240V 1200W 19-5/8" (00-825538)
- RINNAI Flame Rod Electrode Kit (104000192-K)
- TAYLOR FREEZER Filter, Nylon , 13-1/4"X 18" (052779-3)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403004)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- BROAN Black Range Hood (F403023)
- BROAN Range Hoods (BUEZ121WW)
- BROAN White-on-White Range Hood (F402411)
- BROAN Range Hoods (BUEZ230WW)
- PREMIUM LEVELLA 30"Convertible Wall Mount Range Hood (PCH7705CB)
- Broan Range Hoods