Broan

Range Hood, 250CFM, SS, ENERGY STAR, 30" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Range Hoods

Key Features

  • Vent Install Type Convertible Built-In
  • Color Stainless Steel
  • Duct Opening 3-1/4" x 10" or 7" dia.
  • Height (In.) 6"
  • Width (In.) 30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 6"
Width (In.) 30"
Depth (In.) 19-5/8"
Height 6"
Width 29.9"
Depth 19.7"

Description

Range Hood,250CFM,SS,ENERGY STAR,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products