Shop All Range Hoods
This Product is Discontinued
Broan
Range Hood, 160cfm, Rectangular, White, 36"W (Discontinued)
Mfr # BUEZ036WW
Zoro # G903658152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Filter Type Aluminum
- Includes Duct Adapter With Built-in Damper
- Standards HVI Certified, UL Listed
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BUEZ036WW
- Zoro # G903658152
- UPC # 026715258970
- Country of Origin United States
- Category Range Hoods
Dimensions
Overall Height | 6 in |
Duct Width | 3 1/4 in |
Duct Height | 10 in |
Overall Depth | 17 1/2 in |
Overall Width | 36 in |
Description
Range Hood, Airflow Capacity 160 cfm, Color White, Duct Collar Connection 3 1/4 in x 10 in, Duct Shape Rectangular, Material Steel, Maximum Airflow Capacity 210 cfm, Maximum Noise Level 6.5 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 36 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in, Exhaust Application Grease
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.