Shop All Range Hoods
Broan
Range Hood, 160cfm, Rectangular, Black, 30"W
Mfr # BUEZ030BL
Zoro # G303658103
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Filter Type Aluminum
- Includes Duct Adapter With Built-in Damper
- Standards HVI Certified, UL Listed
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BUEZ030BL
- Zoro # G303658103
- UPC # 026715258963
- Country of Origin United States
- Category Range Hoods
Dimensions
Overall Depth | 17 1/2 in |
Overall Height | 6 in |
Overall Width | 30 in |
Duct Width | 3 1/4 in |
Duct Height | 10 in |
HxWxD | 6 in x 30 in |
Overall HxWxD | 6 in x 30 in x 17 1/2 in |
Description
Range Hood, Airflow Capacity 160 cfm, Color Black, Duct Collar Connection 3 1/4 in x 10 in, Duct Shape Rectangular, Material Steel, Maximum Airflow Capacity 210 cfm, Maximum Noise Level 6.5 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in, Exhaust Application Grease
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Mini Pie Pan - 6In (MPIE-6)
- HUSSMANN Pan-Display Wht (0406075)
- COMSTOCK CASTLE Burner Valve (25001-50)
- LOGO BRANDS Philadelphia Phillies 16oz Gameday Pint Glass (522-G16P-1)
- BROAN Range Hood, 30 In (413001)
- BROAN Hood, Duct Free, 30 In, Black (413023)
- BROAN Hood, Duct Free, 24 In, White (412401)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- BROAN White-on-White Range Hood (F402411)
- BROAN Black Range Hood (F403023)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- Broan Range Hoods