Shop All Range Hoods
Broan
Range Hood, 160/190CFM, Stainless Steel
Mfr # F403004
Zoro # G0578676
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Convertible Built-In
- Color Stainless Steel
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # F403004
- Zoro # G0578676
- UPC # 026715142996
- Country of Origin Mexico
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 17-1/2" |
Depth | 17.5" |
Height | 6" |
Width | 30" |
Description
Range Hood, Stainless Steel, Voltage 120 V AC, Duct Opening 3-1/4 x 10 in or 7 in dia, 2.0/2.5 Amps, 60 Hz, Air Delivery (CFM) 160/190, Vertical CFM 190, Horizontal CFM 160, Vertical Sones 6.5, Horizontal Sones 6.5, High Speed Sones 6.5, Width (In.) 30 in, Height (In.) 6 in, Depth (In.) 17 1/2 in, Requires Ductwork
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Grill Turner, High Heat 8 In X 3 In (19693H)
- VICTOR ALLEN 2.0 Winter Wonderland Coffee Variety Pack, PK96 (FG014973)
- KENAURD Kenaurd: Profile Cylinder - Dbl. Sided - SC - 10B Black (70mm) (KEPCD-10B-SC1)
- GE Dishwasher Counter Mounting Bracket Kit (WX13X10001)
- BROAN Range Hood, 30 In (413001)
- BROAN Range Hoods (BUEZ121WW)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- BROAN Range Hoods (BUEZ130WW)
- BROAN White-on-White Range Hood (F403011)
- BROAN Stainless Steel Non-ducted Range Hood (412404)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- Broan Range Hoods