Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Broan-Nutone
Fan Upgrade Kit Alu 2.5S (Discontinued)
Mfr # QK60
Zoro # G4629402
This Product is Discontinued
Key Features
- Standards HVI Certified, UL Listed
- Width 10 in
- Height 1.375 in
- Material Metal; Plastic
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # QK60
- Zoro # G4629402
- UPC # 26715228669
- Country of Origin Unknown
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 10 in |
Height | 1.375 in |
Details
Standards | HVI Certified, UL Listed |
Material | Metal; Plastic |
Includes | Hardware |
Description
Broan's QuicKit is an easily installed upgrade for your current bath fan. In up to 10 minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.