Shop All Bathroom Fans
Broan-Nutone
Easy to Install 80 CFM Bathroom Exhaust Fan with LED Clean Cover ENERGY STAR
Mfr # AERN80LK
Zoro # G911892012
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # AERN80LK
- Zoro # G911892012
- UPC # 26715257720
- Country of Origin United States
- Category Bathroom Fans
Description
The NuTone Roomside Series Ventilation fan with CleanCover grille clears the air with a low profile, streamline design. With CleanCover, your fan cover stays cleaner for longer with fewer vent slots to clean and design that coordinates with any decor. The design is paired with dimmable integrated LED lighting and a quiet, ENERGY STAR certified 80 CFM fan. Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct connector and Fold Away mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Each carton comes complete with a precise template for accurate housing opening ceiling cut. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.80 CFM, effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths0.7 sones for ultra quiet performance, you might not notice it's onBright 3500K energy efficient LED lighting to help illuminate your roomCleanCover grille stays cleaner longer with fewer vent slots to collect dustEzDuct connector can be installed from the room side, with no attic access requiredTrueSeal Damper technology reduces air leakage up to 50%Snapfit Flange Kit offers flexible installation for new construction or retrofit upgrades30% more airtight installed performance vs standard ventilation fansENERGY STAR certifiedTitle 24 Compliant; UL listed for use in insulated ceilings type i.e. and HVI-2100 certified for safety and performance; For use over bathtubs or showers when connected to GFCI-protected branch circuit not includedPowerful enough for rooms up to 75 sq. ft.Brushless DC electronically controlled digital motor is 3X more efficient than standard AC powered ventilationComparable to Broan Model AER80LKUL Listed for use in insulated ceilings type I.C. and HVI-2100 certified for safetyUL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit not included3-year limited warrantyFor any questions regarding product features, installation, or specifications, please call our Technical Services Dept. at 800-637-1453, Monday-Friday, 8:00 am '' 7:00 pm EST.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (24241.11 12PK)
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- BROAN-NUTONE FAN EXHAUST NIGHT/LITE (750)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- Broan-Nutone Bathroom Fans