Shop All Transformers
Broan-Nutone
BROAN TransformerNutone16 V
Mfr # C905
Zoro # G310825055
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1.775 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # C905
- Zoro # G310825055
- UPC # 26715024827
- Country of Origin China
- Category Transformers
Dimensions
Overall Depth | 1.775 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 24V AC, 240/480V AC (9070T250D2)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH34)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- Broan-Nutone Transformers