Shop All Appliance Parts
Broan-Nutone
Broan SP240108 24 Inch Reversible Backsplash - White-Almond
Mfr # SP240108
Zoro # G604058350
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides easy clean-up of cooking splatter, Durable finish, Installs easily with four screws
- Type Backsplash
- Color White
- Mounting Type Wall
- Backsplash Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # SP240108
- Zoro # G604058350
- Country of Origin United States
- Category Appliance Parts
Dimensions
Backsplash Width | 24 in |
Backsplash Height | 24 in |
Details
Features | Provides easy clean-up of cooking splatter, Durable finish, Installs easily with four screws |
Type | Backsplash |
Color | White |
Mounting Type | Wall |
Item | Backsplash |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGION INDUSTRIES Stem Assembly (440058)
- SERVER Kit Faucet Assembly (85487)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- CLEVELAND Pressure Gauge (KE50429-6)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- KAPSCOMOTO Air Conditioning Valve Core Quick Remover Installer High Low Pressure Tool (NPTC-R134A-3N)
- SUPCO 32 in. x 55 in. Universal Refrigerator Door Gasket (SU2003)
- MANCHESTER TANK Manchester Tank G12653 LP Gas Tank Accessories - Snap-On Dial Gauge (G12653)
- Broan-Nutone Appliance Parts