Shop All Range Hoods
Broan-Nutone
Broan RMIP45 Pro-Style insert 45 in. Stainless Steel
Mfr # RMIP45
Zoro # G803859543
product price: $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Height (In.) 11.5 in.
- Width (In.) 45 in., 45.75 in.
- Series Broan® Elite Custom Power Pack RMIP Pro-Style Range Hood
- Filter Type Stainless Steel & Aluminum
- Amps 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # RMIP45
- Zoro # G803859543
- UPC # 26715157853
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 11.5 in. |
Width (In.) | 45 in., 45.75 in. |
Length | 18.4375 in. |
Duct Connector Size | 3-1/4 in x 14 in |
Minimum Height Above Cooktop (In.) | 24 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- HOBART Kit Cage Assembly (00-913102-00310)
- COUNTRY CORN FLAKES Country Corn Flakes Cereal Bulkpak 32 oz., PK4 (16000-11976)
- BROAN-NUTONE Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel (BCSD136SS)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- BROAN-NUTONE Broan-Nutone F403023 30 in. Ducted Range Hood - Black (149382)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- BROAN-NUTONE Broan-Nutone 235159 30 in. Glacier Series Under Cabinet Convertible Hood; White (235159)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- Broan-Nutone Range Hoods