Shop All Range Hoods
Broan-Nutone
Broan RMIP33 Pro-Style Insert 33 in. Stainless Steel
Mfr # RMIP33
Zoro # G103859298
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 11.5 in.
- Width (In.) 33 in., 33.75 in.
- Series Broan® Elite Custom Power Pack RMIP Pro-Style Range Hood
- Filter Type Stainless Steel & Aluminum
- Amps 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # RMIP33
- Zoro # G103859298
- UPC # 26715157846
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 11.5 in. |
Width (In.) | 33 in., 33.75 in. |
Length | 18.4375 in. |
Minimum Height Above Cooktop (In.) | 24 |
Duct Connector Size | 3-1/4 in x 10 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Biscuit/Brownie Pan (2105-960)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-114)
- HAPCO-ELMAR R1000WAL-Essential 3 Qt. Round Ice Bucket W/ Handles, Walnut, PK 36 (R1000WAL)
- GE Range Control Knob, White (WB03K10218)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- BROAN-NUTONE Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel (BCSD136SS)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- FORNO Campobasso 30In. Wall Mount Range Hood with Hybrid Filter (FRHWM5010-30)
- Broan-Nutone Range Hoods