Broan-Nutone

Broan RMDD3604 36 in. Downdraft System with Interior Blower - Stainless Steel


product price: $1,968.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 36 in.
  • Weight 65.43 lbs.
  • Series Broan® Elite RMDD Downdraft Rangemaster® Range Hood System
  • Voltage 120V
  • Includes Blower, Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36 in.
Length 2.375 in.
Height 29.5 in.

Description

  • Compact design is installed directly behind the cook top for an unobtrusive appearance.
  • Chimney rises over 9-1/2" when activated, ideal for large pots and pans.
  • Heat Sentry detects excessive heat and adjusts blower speed to high automatically.
  • Dishwasher-safe filters are easy to remove and feature a stylish brushed stainless steel appearance for a professional look.
  • Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable look.
  • Color/Finish: Stainless steel.
  • Sones Rating - Horizontal: 0.0.
  • Sones Rating - Vertical: 0.0.
  • Height: 29.5".
  • ADA Compliant: No.
  • Exhaust Fan Controls: Rotary.
  • Range Hood Type: Downdraft.
  • Depth: 7.0".
  • Width: 36.0".
  • Duct Type: 3.25" x 10" or 6" round.
  • Range Hood Air Volume: 500.
  • Charcoal Filter: No.
  • Contents: Downdraft.
  • UL Safety Listing: Yes.
  • CSA Safety Listing: Yes.
  • ETL Safety Listing: No.
  • Cooktop Light(s): No.
  • Vent Type: Ducted.
  • Damper Included: No.
  • Removable Grease Filter: Yes.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.