Shop All Doorbells
Broan-Nutone
Broan RC60 White 2-note Door Chime
Mfr # BROAN RC60
Zoro # G903898343
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.69 in
- Length 2.25 in
- Height 7-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # BROAN RC60
- Zoro # G903898343
- UPC # 784891951893
- Country of Origin China
- Category Doorbells
Dimensions
Width | 5.69 in |
Length | 2.25 in |
Height | 7-5/8 in |
Description
Broan RC60 2-note door chime is white in colorHandy door bell accessory is built for flush mountingWhite louvered grill on door chime can be painted to match your home decorTwo-note chime for front doorSingle-note for second doorUses a 16-volt transformer (sold separately)Cover measures 5.625 inches wide x 7.625 inches highCutout measures 4.875 inches wide x 7 inches high x 1.875 inches deep Materials: Steel Dimensions: 8.0x5.0x3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- BALDWIN ESTATE Large Santa Monica Venetian Bronze Sliding Door Locks Venetian Bronze (PD005.112.KT)
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Door Bell with Button 2 Melody (WD1020)
- NEWHOUSE HARDWARE Door Chime Cover Only, Fits Most Nutone Models, White (CHIMECOVER2)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime Sensor (STI-3301)
- HOMECARE PRODUCTS Heath Zenith Wireless Door Chime (HO634957)
- Broan-Nutone Doorbells