Shop All Doorbells
Broan-Nutone
Broan RC202 Broan White Two-note Door Chime
Mfr # BROAN RC202
Zoro # G603985824
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-3/8 in
- Length 2 in
- Height 8-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # BROAN RC202
- Zoro # G603985824
- UPC # 784891951961
- Country of Origin China
- Category Doorbells
Dimensions
Width | 8-3/8 in |
Length | 2 in |
Height | 8-3/8 in |
Description
Broan two-note door chime is the perfect home improvement itemDoor hardware may be painted or wallpapered to match any room decorWhite door chime has rounded cornersUses a 16-volt transformer (C905) (sold separately) Dimensions: 8.4 inches long x 8.4 inches wide x 2 inches highMolded white cover Materials: Steel Dimensions: 9.0x7.0x2.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4114-08 32D)
- ANVIL Roughneck Gasket, Grade E, 4 In. (0390077550)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- DELTANA Replacement Bell Button Satin Chrome (BBC20-REPLU26D)
- NEWHOUSE HARDWARE Wired Waffle Design Two-Note Door Bell Chime, White (CHM4)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Black (BT4BL)
- HEATH-ZENITH Wireless Pb Metl Blk/Sn (SL-7303-03)
- Broan-Nutone Doorbells