Shop All Doorbells
Broan-Nutone
Broan RC105 White 2-note Door Chime
Mfr # BROAN RC105
Zoro # G903914159
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 2.39 in
- Height 5.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # BROAN RC105
- Zoro # G903914159
- UPC # 784891951879
- Country of Origin China
- Category Doorbells
Dimensions
Width | 8.27 in |
Length | 2.39 in |
Height | 5.49 in |
Description
- Broan RC105 two-note door chime is white in color
- Handy device can be used for one or two doors
- Door chime plays one note for back door and two notes for front door
- Door chime only
- To be wired to existing doorbells or with new ones
- Uses a 16-volt transformer (sold separately)
- Measures 8.125 inches wide x 5.5 inches high x 2 inches deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016192195)
- HILLMAN Traditional Key Forklift Key Blank Double, 10PK (86495)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- IQ AMERICA DP1630 Wired Classic Contemporary Unlit Pushbutton Solid Brass Doorbell BB (DP1630)
- RING Chime Pro Extender (RI572364)
- HEATH-ZENITH Door Chime Kt Wrls Br Wd (SL-7464-03)
- IQ AMERICA WD1144 Wireless Plugin Contemporary Door Chime Door Bell Receiver 2 Melody (WD1144)
- Broan-Nutone Door Accessories