Shop All Appliance Parts
Broan-Nutone
Broan PM500SS 20.5 in. Blower Pack; 500 Cfm
Mfr # PM500SS
Zoro # G304058490
original price:
$837.99
8% off
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.6 in
- Includes PM500SS Vent Hood, G4 Base, Charcoal Filter
- Features Dishwasher Safe Filter, Energy Star, Easy Clean, Environmentally Friendly
- Standards HVI, UL
- Depth 11.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # PM500SS
- Zoro # G304058490
- Country of Origin United States
- Category Appliance Parts
Dimensions
Height | 9.6 in |
Depth | 11.3 in |
Width | 20.5 in |
Hood Width | 20.50 in |
Duct Diameter | 6 in |
Details
Includes | PM500SS Vent Hood, G4 Base, Charcoal Filter |
Features | Dishwasher Safe Filter, Energy Star, Easy Clean, Environmentally Friendly |
Standards | HVI, UL |
Type | Vent Hood |
Material | Stainless Steel |
Color | Stainless Steel |
Duct Shape | Round |
Item | Vent Hood |
Filter Type | Grease |
Ventilation Location | Internal |
Installation Type | Under Cabinet |
Maximum Bulb Power | 20 W |
Maximum Air Flow | 500 CFM |
Ventilation Type | Convertible |
Filter Material | Aluminum |
Number of Bulbs Installed | 2 |
Bulb Type | Halogen |
Input Voltage | 120V AC |
Number of Fan Speeds | 3 |
Description
The delivers the features you expect and the power you need. Broan's high performance centrifugal blower delivers 500 CFM in a compact size. With our LT and LB Series Liners, you achieve a custom installed appearance while protecting your cabinetry. Serious cooks will appreciate the full surface coverage of the halogen lighting, as well as three-speed pushbutton controls that ensure proper ventilation. Smooth surfaces clean easily and quick-release filters can go in the dishwasher.
Features- Durable 430 Stainless Steel with brushed #4 finish is visible when installed (non-exposed housing is made of electro-galvanized steel)
- HVI rated 500 CFM, operates at 9.0 Sones
- Three-speed pushbutton control provides the right ventilation choice
- Brilliant halogen single level lighting from two lamps allow great cooktop visibility (JC 12V 20W G4 base included)
- Dishwasher-safe grease filters, with quick-release latches, are made of aluminum mesh to capture airborne particulates and are easily removed for clean-up
- 6 in. round duct connector for backdraft damper
- Optional non-duct kit includes, charcoal filters, reducer, duct boot and register grille for installations that require recirculation
- Optional Universal Make-up Air Dampers help to balance air pressure in the home (MD6TU, MD8TU, MD10TU)
- Fresh air inlets are required when using make-up dampers (641FA, 643FA, 610FA)
- Blower Air Mover Type - Centrifugal Blower
- Color/Finish - Stainless Steel
- Duct Connector Size - 6 in. Round
- Filter Type - Aluminum
- CFM (Airflow) - 500
- Switch Style - Pushbutton
- Lighting Type - Halogen
- Max Sones/100 CFM - 1.8
- Minimum Height Above Cook Top - 22 in.
- Depth - 11.25 in.
- Height - 9-5/8 in.
- Width - 20-0.5 in.
- Voltage - 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Mp Rectifier Bridge (89615)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9836)
- VITA-MIX Drive Socket (802)
- ALLIANCE DECAL KEYPAD WE6 UW/UF PKG (F230724P)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- ALLIANCE ASSY, DOOR SEAL (BLACK) - COBRA (804428P)
- ALLIANCE BEARING 6307 2RS C3 PKG (F100136P)
- IMPERIAL Pilot Burner Tubing Assy (10000)
- Broan-Nutone Appliance Parts