Shop All Appliance Parts
Broan-Nutone
Broan PM250 Custom Hood Power Pack - Silver Grille
Mfr # PM250
Zoro # G003980948
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2-1/2 in
- Width 20-1/2 in
- Features Non-Ducted Recirculation Capable
- Depth 11-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # PM250
- Zoro # G003980948
- UPC # 26715172955
- Country of Origin United States
- Category Appliance Parts
Dimensions
Height | 2-1/2 in |
Width | 20-1/2 in |
Depth | 11-1/4 in |
Duct Connector Size | 7 in Round |
Duct Diameter | 7 in |
Details
Color | Silver |
Features | Non-Ducted Recirculation Capable |
Standards | UL Listed |
Filter Type | Aluminum |
Switch Control Type | Rocker |
CFM | 250 |
Light Type | Incandescent |
Duct Shape | Round |
Recommended Bulb Type | A19 |
Rated Voltage | 120V |
Sones | 8 |
Number of Light Levels | 1 |
Wattage | 40W |
Duct Direction | Vertical |
Number of Bulbs | 2 |
Motor Number Of Speeds | 2 |
Number of Filters | 1 |
Amps | 2.1 |
Certifications | HVI Certified |
Description
Two-speed motor 6.625in Fan 250 CFM 8.0 Sones 7in round duct or non-ducted discharge Enclosed light Accepts two incandescent max. 40-watt candelabra bulbs -Bulb not included One-piece washable aluminum mesh filter Durable powder coated silver finish Fully enclosed bottom Silver Grille
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Gasket, Door (0861256K)
- DE CECCO De Cecco No. 7 Linguine 1lbs, PK20 (VSA0007)
- VOLLRATH Plastic Scraper Spatula (52016)
- MANITOWOC Water Inlet Valve Kit 208V/230V/240V (9122)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- CROWN STEAM Copper Tube 1/4 X 28 30-40 Ga (5514-2)
- SAMSUNG Dual Infinite Burner Switch Energy Regulator for Electric Range (DG44-01002A)
- ALLIANCE CAPACITOR, MOTOR-270-324 (M410296)
- Broan-Nutone Appliance Parts