Shop All Appliance Parts
Broan-Nutone
Broan P5 Elite 500 CFM Internal Blower
Mfr # P5
Zoro # G204058330
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Blower
- Application Vent Hood
- Includes P5 Internal Blower, Rough-in Kits
- Compatibility Broan Elite (Rangemaster) 64000 Series Range Hood
- Discharge 500 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # P5
- Zoro # G204058330
- UPC # 26715124343
- Country of Origin United States
- Category Appliance Parts
Details
Type | Internal Blower |
Application | Vent Hood |
Includes | P5 Internal Blower, Rough-in Kits |
Item | P5 Internal Blower |
Compatibility | Broan Elite (Rangemaster) 64000 Series Range Hood |
Discharge | 500 CFM |
Description
The P5 and P8 are designed for use with the Broan Elite -Rangemaster-64000 series 460 CFM 10.5 Sone -vertical discharge or 500 CFM 10.0 Sone -horizontal discharge Rough-in kits are included to make the installation clean and simple All our blowers are designed for quiet operation using the finest motors and balance wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- MARTOR Fabric Holster with Clip Large (9922.08)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan 4510.40 Steel Roof Cap for 6 in. Round Ducting with Backdraft Damper - Black (4510.4)
- ALLIANCE THERMISTOR (44064701)
- BRASSCRAFT Dishwasher Hose 3/8 In. Compression X 3/8 In. Compression X 36 In. - SS (B1-36DWF)
- ALLIANCE BEARING 6208 2RS C3 (F100108)
- TPI INDUSTRIAL TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4' (SF400)
- Broan-Nutone Appliance Parts