Shop All Residential Exhaust Fans
Broan-Nutone
Broan-Nutone ZB80M 80 CFM Less Than 0.3 Sones Motion Sensing Fan - Energy Star Qualified
Mfr # ZB80M
Zoro # G203976000
product price: $271.00
/ea
Free Shipping & Returns
$271.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # ZB80M
- Zoro # G203976000
- UPC # 26715202898
- Country of Origin China
- Category Residential Exhaust Fans
Description
Broan ULTRA Motion Sensing Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, extremely quiet operation and multi-speed capability. Best of all, they have the ability to know when they should be in the "normal" continuous ventilation mode and when they should kick up to the high speed mode to evacuate shower humidity or odors.
Features- Less Than 0.3 Sones Motion Sensing Fan - Energy Star Qualified
- Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
- ULTRASense M, Motion Sensing Technology, offers a hands-free solution for maximum convenience
- The fan will increase to maximum speed from the lower, continuous setting when motion is detected which is ideal for family members who forget to turn the fan
- Will stay on the max setting for the user-set 5-60 minute period after no motion is detected, before falling back to the continuous setting
- Multi-Speed operation handles demanding spot ventilation needs, but can also pull double-duty as a great continuous ventilation solution to meet today’s stringent requirements
- Upon installation, a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house - so you’ll enjoy a successful inspection and not over-ventilate
- A timer dial (adjustable from 5-60 minutes) is set at the same time to control how long the fan runs at maximum CFM
- Before automatically returning to the lower continuous ventilation level - all after you leave the room
- ULTRASilent Sound Technology results in operation at less than 0.3 sones - the quietest sound rating attainable for an environment that is so quiet, you’ll likely forget the fan is on
- ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower
- An inside-out mounting duct connector that are the fastest, easiest, most universal installation
- Retrofit installations can be done entirely from the room-side - no attic access required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- ATCO Noninsulated Flexible Duct, 8" Dia. (05102508)
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V (3C730)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- Broan-Nutone Residential Exhaust Fans