Shop All Residential Exhaust Fans
Broan-Nutone
Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan
Mfr # XB80
Zoro # G803976264
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # XB80
- Zoro # G803976264
- UPC # 26715201174
- Country of Origin China
- Category Residential Exhaust Fans
Description
Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Features- Less Than 0.3 Sones Energy Star Fan
- Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
- ULTRASilent Sound Technology results in operation at less than 0.3 sones - the quietest sound rating attainable for an environment that is so quiet, you’ll likely forget the fan is on
- ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower
- An inside-out mounting duct connector that are the fastest, easiest, most universal installation
- Retrofit installations can be done entirely from the room-side - no attic access required
- This means a faster, easier installation, so you can move on to something else
- Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist,
- I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated
- Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
- ULTRASmart DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power (CFM) in nearly every installation
- You have confidence you’re getting the expected performance and won’t even notice the fan usage on your utility bill
- UL Listed for use over tubs and showers with a GFCI circuit, so you can capture the steam before it spreads throughout the room by locating your fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- DAYTON Thermocouple (1130/1396-210)
- NORDFAB Round Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040003038)
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- BROAN Fan, Wall, 8 3/8 In (509)
- Broan-Nutone Residential Exhaust Fans