Broan-Nutone SSQTXE110 110 CFM Smartsense Fan with Control
Mfr # SSQTXE110
Zoro # G104069559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # SSQTXE110
- Zoro # G104069559
- UPC # 26715186198
- Country of Origin China
- Category Bathroom Fans
Description
Since most homes have several ventilation fans, Broan SmartSense automatically operates your fans to ventilate your home around the clock. It’s one solution for continuous and spot ventilation requirements.
A SmartSense system coordinates ventilation fans in various locations to introduce fresher, healthier air. It may be programmed to ventilate based on the home’s size, automatically cycling different fans in the dwelling based on square footage and the number of bedrooms. LinkLogic control is at the heart of the system and requires no separate control wiring. SmartSense is cost effective as it does require integration with the home’s air handler, and with only one fan running at a time, it uses less than 40 watts during ventilation cycles. Installs as easily as an exhaust fan. Simply recess the fan housing in the ceiling, vent with 6" duct to the outside and connect the power wires.
Features- Smartsense Fan with Control
- Broan SmartSense automatically coordinates the operation of ventilation fans, running them intermittently throughout the day when necessary
- Six-inch ducting sound and CFM performance ratings
- Install in any room - Broan QT Series Ventilation fans are barely audible, so they can be used in any room
- Engineered for continuous, energy-efficient operation
- Ultra-silent operations: 0.7 sones
- Designed to work with Broan automatic make-up air dampers
- Can be used to comply with ASHRAE 62.2 and CALGreen
- CFM: 110
- Recommended Room Size (Sq. Ft.): 105
- Sones: 0.7
- Duct Diameter: 6"
- Housing Height: 7-5/8"
- Housing Length: 10-1/2"
- Housing Width: 11-3/8"
- Grille Length: 13"
- Rated Amps: 0.3
- Wattage: 31.4
- Energy Star Certified Product: Yes
- Grille Width: 13-3/4"
- Minimum Construction Space Required: 2" x 8"
- Motor Engineered for Continuous Operation: Yes
- Voltage: 120
- UL Listed: Yes
- Dimension: 0.97" L x 1.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK T-Bar Frame Kit. (EFFTBF)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- BARD Blower Control Board (S8201-056)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 32.62, White, Steel (4MJT9)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- SWIVEL GreenBuilder Ventilation Fan 100 CFM (SW2512575)
- Broan-Nutone Bathroom Fans