Shop All Appliance Parts
Broan-Nutone
Broan NuTone SK4424000 Cover Lamp for SL6200 Convertible Range Hood
Mfr # SK4424000
Zoro # G603920030
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # SK4424000
- Zoro # G603920030
- UPC # 26715231713
- Country of Origin China
- Category Appliance Parts
Description
This is expertly made in compliance with stringent industry standards to offer a fusion of a well balanced design and high level of craftsmanship. Manufactured from industry leading materials using up to date equipment, it ensures everlasting reliability.It is used to filter air and remove dust and pollutants from air.
Features- Range Hood Cover Lamp
- New Genuine OEM Replacement Parts
- Strict Quality Control Ensures Conformance to Safety Standards
- Manufactured to Offer High Value and Everlasting Reliability
- Perfect Blend of Leading Innovations and Superior Workmanship
- Motor, Blower Wheel & Mounting Plate
- Type: Cover Lamp
- Material: Plastic
- UL Listed: No
- Energy Star Compliant: No
- ADA Compliant: No
- Gas Approved: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYD GLOVES Boyd Gloves Large Powder Free Disposable Vinyl Gloves, PK1000 (NMVLPF103)
- SUE BEE 12 oz. Sue Bee Honey Tableservers, PK12 (25)
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-47)
- CRYSTAL LIGHT Crystal Light Fruit Punch Beverage Mix 2.04 oz., PK12 (00043000030974)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- ILC Replacement for Maytag De309 (DE309 MAYTAG)
- COLEMAN CABLE Cords 6ft 6/2 & 8/1 SRDT 250V (9016SW8809)
- ALLIANCE THERMOSTAT TEMP CONTROL PKG (M406959P)
- Broan-Nutone Appliance Parts