Shop All Appliance Parts
Broan-Nutone
Broan NuTone S97017705 Service 8663RP Power Unit Assembly
Mfr # S97017705
Zoro # G903920020
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # S97017705
- Zoro # G903920020
- UPC # 26715185047
- Country of Origin China
- Category Appliance Parts
Description
This is expertly made in compliance with stringent industry standards to offer a fusion of a well balanced design and high level of craftsmanship. Manufactured from industry leading materials using up to date equipment, it ensures everlasting reliability and enduring value.
Features- Exhaust Fan Motor & Blower Assembly Replacement
- New Genuine OEM Replacement Parts
- 100 CFM to quietly ventilate baths up to 95 sqft
- 100 Watts Ceiling Light
- Used for Models 8663RP, 867, 8814R, 8673RP, 750, 751, 752, N750
- UL Listed for Use in Tub & Shower with GFI Branch Circuit Wiring
- Motor, Blower Wheel & Mounting Plate
- Type: Power Assembly
- Voltage: 120V
- Hertz: 60 Hz
- Amperage Rating: 1.9A
- CFM: 100
- Sones: 3.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Spark Ignition Switch (316580611)
- JACK LINKS Jack Link's Sweet & Hot Beef Jerky 2.85 oz Pegged (10000007616)
- ANTUNES ROUNDUP Rocker Switch (4010137)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 4510.40 Steel Roof Cap for 6 in. Round Ducting with Backdraft Damper - Black (4510.4)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- SBD Engine Baffle Assembly (931-04535C)
- ALLIANCE KIT FAN REPLACEMENT (M4936P3)
- DURAPRO 1/4 in. Compression x 1/4 in. Compression x 5 ft. Braided Stainless Steel Ice Maker Supply Line (231310)
- Broan-Nutone Appliance Parts