Shop All Vacuum Accessories
Broan-Nutone
Broan NuTone S1315A000 Bathroom Fan Power Unit with Motor Blade & Bracket; White
Mfr # S1315A000
Zoro # G304133319
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # S1315A000
- Zoro # G304133319
- UPC # 26715233823
- Country of Origin China
- Category Vacuum Accessories
Description
This is expertly made in compliance with stringent industry standards to offer a fusion of a well balanced design and high level of craftsmanship. Manufactured from industry leading materials using up to date equipment, it ensures everlasting reliability.It is used to filter air and remove dust and pollutants from air.
Features- Fan Power Unit
- New Genuine OEM Replacement Parts
- For 686 687 8870 & M686 Models
- Strict Quality Control Ensures Conformance to Safety Standards
- Manufactured to Offer High Value and Everlasting Reliability
- Perfect Blend of Leading Innovations and Superior Workmanship
- Type: Fan Power Unit
- Color: White
- Dimension: 4 x 4 x 4 in.
- Voltage: 120V
- Prong Plug: 2
- Hertz: 60 Hz
- CFM: 80
- Sones: 2
- Housing: 9-1/4 in. L x 10 in. W x 5-3/4 in. D
- Batteries Required: No
- Assembly Required: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- WEIMAN PRODUCTS Weiman Citrus Scent Granite Cleaner and Polish 24 oz Liquid (109)
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- MILWAUKEE TOOL Vacuum Hose, Plastic, 13 ft. Hose L, 43-75-0300 (43-75-0300)
- HOOVER COMMERCIAL Replacement Belt for Guardsman Vacuum Cleaners, PK2 (AH20075)
- PROTEAM Switch, Wand Lockout (104263)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- SURFACE SHIELDS White Dirt Grabber Clean Step (DG30W)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- NILFISK Coupler 1-37/64" Attachment Dia. (7-22223)
- Broan-Nutone Vacuum Accessories