Shop All Bathroom Fans
Broan-Nutone
Broan-Nutone RN110 110 CFM 0.6 Sones Energy Star Fan
Mfr # RN110
Zoro # G803914761
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # RN110
- Zoro # G803914761
- UPC # 26715230099
- Country of Origin China
- Category Bathroom Fans
Description
NuTone ULTRA PRO Series Fans deliver everything you wished for in a bath fan premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Features- 110 CFM 0.6 Sones Energy Star Fan
- 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
- Stream Technology - State-of-the-art blower design with airflow-smoothing baffles optimally smooths airflow and reduce turbulence so the wheel can turn more slowly and quietly with no airflow loss
- Flow Technology - Duct connector damper flap is completely removed from airstream to reduce static pressure again, allowing the blower to turn more slowly and quietly
- Damper also seals against perimeter surfaces when closed to prevent backdrafts
- CFM: 110 CFM
- Dimension: 1.17" L x 1.25" W x 0.96" H
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FA15X25X2A_6)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- BROAN-NUTONE Humidity Control Switch (P82W)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- Broan-Nutone Bathroom Fans