Shop All Motorized Dampers Accessories
Broan-Nutone
Broan-Nutone RDFQF Premium Radiation Damper for QT Series Ventilation Fans
Mfr # RDFQF
Zoro # G604042038
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Broan-Nutone
- MFR # RDFQF
- Zoro # G604042038
- UPC # 26715234813
- Country of Origin China
- Category Motorized Dampers Accessories
Description
Many codes require that exhaust fans installed in multi-family fire-rated ceilings must be protected by dampers, which, in case of fire, protect against the spread of heat and flame. Broan offers a variety of radiation/fire damper solutions to meet most any need.
When the air temperature passing through the damper exceeds 165°F the fusible link melts, triggering the thermal fabric to automatically close across the damper. Airflow is interrupted by a flame and heat barrier, preventing the rapid spread of fire to other areas.
Features- Premium Radiation Damper for QT Series Ventilation Fans
- For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
- Galvanized steel frame
- High temperature, non-asbestos, reinforced fiber thermal fabric
- Stainless steel closure springs
- 165°F fusible link
- Removable damper allows complete fan and damper serviceability without disturbing the surrounding ceiling material
- Meets or exceeds NFPA-90A
- UL Classified (UL-555C)
- Same grilles that come with standard fans and fan/lights can be used
- Radiation Damper Accessory That Works With Models Ssqtxe110, Ssqtxe080, Qtxe050, Qtxe080, Qtxe110, Qtxen050, Qtxen080 And Qtxen110.
- Dimension: 0.98" L x 0.9" W x 0.21" H
- Weight: 2.15 lbs
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
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- WHITE-RODGERS 50C51-707 Two-Stage Hsi (50C51-707)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- Broan-Nutone Motorized Dampers Accessories