Shop All Doorbells
Broan-Nutone
Broan-Nutone PB85SN Wireless Unlighted Pushbutton; Satin Nickel
Mfr # PB85SN
Zoro # G104077615
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4 in
- Length 7/8 in
- Height 3-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # PB85SN
- Zoro # G104077615
- UPC # 26715235902
- Country of Origin China
- Category Doorbells
Dimensions
Width | 1-1/4 in |
Length | 7/8 in |
Height | 3-3/16 in |
Description
Satin nickel rectangular shaped wireless pushbutton with non-stick action. Up to two or three additional pushbuttons may be added. dependent upon chime model. so you will always know which door your visitor is at. Pushbutton uses one 3-volt CR2032 battery. SpecificationsFinish: Satin NickelDimension: 0.43 H x 0.34 W x 0.34 L in.Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PROSOURCE Security Door Guard Ven Bronze (20546VB-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 8, Square, Single Sided, Flat Black (BARN-SQ1 FBL)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- VIKING ELECTRONICS Viking Electronics DVA-2WA Announcer Digital (VK-DVA-2WA)
- HEATH-ZENITH DOOR CHIME TRANSFRMR 16V (SL-130-03)
- TATCO Wireless Doorbell, 1-3/8Wx3/4Dx3-1/2H (57910)
- RING Chime Pro Extender (RI572364)
- Broan-Nutone Doorbells