Shop All Doorbells
Broan-Nutone
Broan-Nutone PB41LBGL Lighted Round Stucco Pushbutton; Polished Brass
Mfr # PB41LBGL
Zoro # G804077496
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # PB41LBGL
- Zoro # G804077496
- UPC # 784891998973
- Country of Origin China
- Category Doorbells
Description
Features
- Lighted pushbutton for visibility after dark so anyone can find the doorbell
- Classic round shape has a minimalist look and a modern feel to reflect your personality
- The weather resistant Polished Brass finish
- Recess mount design fits stucco surfaces and brick molding
- Allowing you flexibility of surface installation choices
- Finish: Polished Brass
- Shape: Round
- Dimension: 0.78 H x 0.71 W x 0.94 L in.
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 Swiv Safety Hasp (N102-921)
- STRATTEC Strattec: 5 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5912548)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- IQ AMERICA WD2408 Wireless Contemporary Westminster Battery Chime w/1 Pushbutton (WD2408)
- HEATH-ZENITH PUSBTN DRBEL LED.78"" GLD (SL-765-00)
- RUSTICWARE Door Bell Button Oil Rubbed Bronze (770ORB)
- NEWHOUSE HARDWARE Wired Waffle Design Two-Note Door Bell Chime, White (CHM4)
- Broan-Nutone Doorbells