Shop All Bathroom Fans
Broan-Nutone
Broan NuTone LP50100DC 50-80-100 CFM Ventilation Fan
Mfr # LP50100DC
Zoro # G704067092
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LP50100DC
- Zoro # G704067092
- UPC # 26715256914
- Country of Origin China
- Category Bathroom Fans
Description
The Broan LoProfile DC (LPDC) Fan is our solution for installations where conventional ventilation simply won't fit. Where multi-family applications require it, the LPDC fan is narrow enough to be installed in a wall between 2x4 studs. It also features selectable CFM, between 50, 80, and 100 CFM.
Features- Selectable CFM with speeds of 50-80-100 for Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- <0.3-0.7-1.2 Sones for quiet performance, enough sound to know your fan is on
- 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting
- ENERGY STAR Certified efficient operation for lower utility bills
- UL listed for use over bathtubs and showers when connected to GFCI protected branch circuit
- Powerful enough for rooms up to 90 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Brushless DC electronically controlled digital motor is 3X more efficient than standard AC powered ventilation
- Compatible with RDF2 Radiation Damper
- CFM: 50-80-100 Selectable CFM
- Baths up to () Sq Ft: 95
- CFM: Selectable to 50, 80 or 100
- Duct Size (in): 4 in Round
- Grille Finish: White Polymeric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- EVERPURE Cartridge, Water Filter - Ocs (EV961802)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- DAYTON Gas Heater, Portable, Quiet, LP, 125,000 Btu (60PG23)
- BROAN-NUTONE Broan-Nutone 256892 Bath Fan LED Upgrade Grill Kit (256892)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- Broan-Nutone Bathroom Fans