Shop All Doorbells
Broan-Nutone
Broan-Nutone LA552RW Americana Wireless Door Chime Kit; Rosewood
Mfr # LA552RW
Zoro # G703932957
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/4 in
- Length 2-3/4 in
- Height 6-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LA552RW
- Zoro # G703932957
- UPC # 26715235728
- Country of Origin China
- Category Doorbells
Dimensions
Width | 9-1/4 in |
Length | 2-3/4 in |
Height | 6-7/8 in |
Description
FeaturesRosewood finished wooden frame with raised beveled-edge brass with floral designSelect from 8 note Westminster or 15 other pre-programmed soundsAdjustable volume control to accommodate larger or smaller homesEasy assembly in 10 minutes without wiresChime mechanism uses three "D" size batteriesWhite rectangular shaped wireless pushbutton included that uses one 3-volt CR2032 batterySpecificationsColor: RosewoodDimension: 0.69 H x 0.34 W x 0.9 L in.Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- ZORO SELECT Cam Latch, Padlockable, Chrome, T Handle (1XPF3)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- IQ AMERICA DP1631 Wired Classic Contemporary Unlit Pushbutton Solid Brass Doorbell AB (DP1631)
- IQ AMERICA WD2024 Wireless Doorbell Pushbutton Replacement Colonial Style Non-lighted Satin Nickel (WP2024)
- GOURMETGALLEY Wireless Doorbell Battery Operated 1.38w x .75d x 3.5h Bone (GO39977)
- HEATH-ZENITH DOOR CHIME WHT 7.3X2X4"" (SL-2796-03)
- Broan-Nutone Door Accessories