Shop All Doorbells
Broan-Nutone
Broan-Nutone LA139WH Decorative Wired Door Chime; White - 2 Note
Mfr # LA139WH
Zoro # G903932917
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.125 in
- Length 3.375 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LA139WH
- Zoro # G903932917
- UPC # 784891999833
- Country of Origin China
- Category Doorbells
Dimensions
Width | 10.125 in |
Length | 3.375 in |
Height | 6.25 in |
Description
Greet your guests with style. Whether you prefer timeless simplicity or modern sophistication. this chime is the perfect complement to your home decor. Capable of programming for up to two doors. this chime puts an end to the guessing so you'll always know at which door your visitor is waiting for you. FeaturesWhite textured finish blends effortlessly with any decorEasily replace your current two-note wired door chime to this style without rewiring for a fast. simple redecorating touchSpecificationsColor: WhiteDimension: 0.58 H x 0.33 W x 0.87 L in.Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- EMTEK Satin Stainless Steel Pull S62007SS (S62007SS)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Brass (BT2BL)
- SANOXY Wireless Doorbell Chime Waterproof Plugin Receiver Adjustable Volume 1000FT Kit-white (PPT-193787400996)
- HEATH-ZENITH Doorbll Wire Pb Surf Cpr (SL-557-00)
- IQ AMERICA WD1144 Wireless Plugin Contemporary Door Chime Door Bell Receiver 2 Melody (WD1144)
- Broan-Nutone Doorbells