Shop All Doorbells
Broan-Nutone
Broan-Nutone LA11BG Decorative Wired Door Chime; Beige - 2 Note
Mfr # LA11BG
Zoro # G503933024
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.268 in
- Length 2.386 in
- Height 5.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LA11BG
- Zoro # G503933024
- UPC # 784891951886
- Country of Origin China
- Category Doorbells
Dimensions
Width | 8.268 in |
Length | 2.386 in |
Height | 5.492 in |
Description
Greet your guests with style. Whether you prefer timeless simplicity. contemporary sophistication. or classic style. this chime is the perfect complement to your home decor. Capable of programming for up to two doors. this chime puts an end to the guessing so you'll always know at which door your visitor is waiting for you. SpecificationsColor: BeigeDimension: 0.53 H x 0.76 W x 1.25 L in.Weight: 7.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0530.004)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- ZORO SELECT O-Ring, EPDM, Dash 128, 1-1/2, 1.693, PK25 (U38869.009.0150)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- NEWHOUSE HARDWARE Door Chime Cover Only, Fits Most Nutone Models, White (CHIMECOVER2)
- CHAMBERLAIN Chamberlain SL-6505-SN-A Heath Zenith Wireless Door Chime (SL-6505-SN-A)
- CLOCK CREATIONS Doorbell Wireless Transmitter (CL1579392)
- HEATH-ZENITH Button Chime Brass W/Led Light (SL-550-00)
- Broan-Nutone Door Accessories