Shop All Bathroom Fans
Broan-Nutone
Broan-Nutone Ez80N Broan Ezfit Bathroom Exhaust Fan 80 Cfm 1.0 Sones 13 X 14-3/8 In. White
Mfr # 3553101
Zoro # G103682773
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # 3553101
- Zoro # G103682773
- UPC # 26715231430
- Country of Origin China
- Category Bathroom Fans
Description
Features
- 1-Year
- Ceiling Installation: Yes
- CFM 0.10": 80 with 4" duct
- CFM 0.25": 61 with 4" duct
- Color: White
- CSA: No
- Duct Direction: Horizontal
- Duct Size: 4" or 3"
- ENERGY STAR qualified: Yes
- Housing Dimension (LxWxH): 12" x 10-1/2" x 5"
- Housing Height: 5"
- Housing Length: 12"
- Broan Ezfit Bathroom Exhaust Fan
- Color Family: White
- Heater Included: No
- Kit: No
- Lights Included: No
- Maximum CFM: 80 CFM
- Mounting Length: 12 in
- Mounting Width: 10.5 in
- Shape: Rectangular
- Country of Origin: Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At150A1007 50Va Transformer (AT150A1007)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- BROAN-NUTONE Broan-Nutone 256892 Bath Fan LED Upgrade Grill Kit (256892)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- Broan-Nutone Bathroom Fans