Shop All Appliance Parts
Broan-Nutone
Broan-Nutone BPPFA30 Replacement QP130 Aluminum Grease Filters
Mfr # BPPFA30
Zoro # G503920079
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Filter
- Compatibility Broan QP1 Evolution Range Hood
- Device Supported Vent Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # BPPFA30
- Zoro # G503920079
- UPC # 26715177271
- Country of Origin China
- Category Appliance Parts
Details
Type | Air Filter |
Compatibility | Broan QP1 Evolution Range Hood |
Item | Aluminum Ducted Airflow Systems Filter |
Device Supported | Vent Hood |
Description
Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable. FeaturesDesigned to fit the 30'' EVOLUTION QP1 Series range hoodRefer to the Installation Guide provided with your range hood for proper filter maintenanceSpecificationsFinish: AluminumCube: 0.4Dimension: 1.08 H x 0.26 W x 1.44 L in.Weight: 3.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL 6030 IP67 Portion Control Scale, 10 lb. (816965006557)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- GOODCOOK Can Opener Gear (20431)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Cajun Dill Gatortator Chips 5 oz., PK25 (6024)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- WHIRLPOOL Icemaker Assembly (2198597)
- ALLIANCE SHEAVE MICRO V 1IN (M412156)
- LG LG ZENAJU72992601 Refrigerator Water Inlet Valve (ZENAJU72992601)
- Broan-Nutone Appliance Parts