Broan-Nutone BPDP130SS 30 in. 400 CFM Spire Range Hood; Stainless Steel
Mfr # BPDP130SS
Zoro # G503775259
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # BPDP130SS
- Zoro # G503775259
- UPC # 26715247899
- Country of Origin China
- Category Range Hoods
Description
Broan brings you Spire, an exciting new shape in a pro-style hood. The new design incorporates modern features like the quiet Captur system and LED lighting.
The Captur system’s advanced blower design features a forward positioned centric inlet to remove smoke and odor faster. Two-speed blower control exhausts at a strong 400 CFM Max high. Smooth-flow blower wheel design and high flow filters ensure quiet, less than 1.0 sones operation at normal speed. Color Temperature 3000 K. Streamlined, deluxe rocker control operates light and fan speeds. Pro-style, dishwasher-safe, hybrid baffle filters provide ultra-efficient grease removal with superior air flow.
Specifications- Finish: Stainless Steel
- CFM: 400 Max high - 150 Min normal
- Sones: 6.0 Max high - 0.4 Min normal
- Light Color Temp: 3000 K
- Light Lumens: 450/module
- Light Type: LED
- Size: 30 in.
- Dimension: 1.94 H x 0.94 W x 2.9 L in.
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALRITE BLAST CHILLER Hinge 1248 Rev Cam Rise Spring Assist Flush Chrome (1125)
- SCOTSMAN Dump Valve Timer Kit (11-0531-22)
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- GOLDEN DIPT Golden Dipt Belgian Waffle Mix 5lbs Bag, PK6 (D9913.21)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- BROAN-NUTONE Broan-Nutone BP87Q 7 in. Damper for Round Discharge Range Hood; Galvanized (BP87Q)
- BROAN-NUTONE Broan-Nutone 235159 30 in. Glacier Series Under Cabinet Convertible Hood; White (235159)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- BROAN-NUTONE Broan-Nutone F403023 30 in. Ducted Range Hood - Black (149382)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- Broan-Nutone Range Hoods