Shop All Appliance Parts
Broan-Nutone
Broan-Nutone BP43 Clear & White Light Lens Hood for 40000; 41000; 42000 & others
Mfr # BP43
Zoro # G903919963
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # BP43
- Zoro # G903919963
- UPC # 26715049905
- Country of Origin China
- Category Appliance Parts
Description
Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Designed for use with 40000, 41000, 42000 Series Range Hoods; and others
- Light lens replacement part
- 40000, 41000, 42000 and others
- Finish: Clear/White
- Material: Polymeric
- Cube: 0.92
- Dimension: 1.08 H x 0.76 W x 1.13 L in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- SCOTSMAN Water Pump (12-2582-21)
- EAGLE GROUP Thermocouple (310211)
- RSVP INTERNATIONAL Grey Marble Cheese Slicer (GRY-5)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan 4510.40 Steel Roof Cap for 6 in. Round Ducting with Backdraft Damper - Black (4510.4)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- ALLIANCE SWITCH ROCKER-SPST (38424W)
- ALLIANCE KIT DRN VALVE 220V CTL 3 (F200166400)
- EXACT REPLACEMENT PARTS Defrost Timer for GE (WR9X483)
- Broan-Nutone Appliance Parts